This product may not be available in all locations.
2
more
Master Relay, 4P, 20A, Open, 600VAC, 120VAC Coil
Item #: 71383
Cat #: 8501XMO40V02
UPC: 785901743446
Sign In or Register to view pricing and more.
Documents & Guides
Master Relay, 4-Pole, 20 Amp, Open, 600 Volt AC, 120 Volt AC Coil, Attachments not Permitted
Overview
Master Relay, 4-Pole, 20 Amp, Open, 600 Volt AC, 120 Volt AC Coil, Attachments not Permitted
Also known as: 785901743446, 8501XMO40V02
Specifications
Volts AC Control: | 120 |
Mounting: | Panel |
Type: | Control, Master, Relay |
Amps: | 20 |
Poles: | 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Control, Master, Relay |
Poles: | 4 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Amps: | 20 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)