This product may not be available in all locations.

30mm Push-Pull/Twist Device, Maintained, Mushroom Head, Red, 2-NCLB Contact
Item #: 71373
Cat #: 800H-FRXT6D4
UPC: 662073628286
Sign In or Register to view pricing and more.
Overview
30mm Push-Pull/Twist Release Device, Maintained, Mushroom Head, Red, 2-NCLB Contact Block
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-FRXT6D4 from Rockwell Automation® is a red, two-position, 30 mm push-pull device. It is a maintained push-pull / twist push button standard mushroom head. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073628286, 800H-FRXT6D4
Specifications
Type: | Push-Pull/Twist Release , Pushbutton |
Color: | Red |
Amps: | 10 |
Size: | 30 mm |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Type: | Push-Pull/Twist Release , Pushbutton |
Amps: | 10 |
Material: | Plastic |
Color: | Red |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)