120VA CVS VOLTAGE REGULATOR

Item #: 71371

Cat #: 23-22-112-2

UPC: 783472220205

Sign In or Register to view pricing and more.
Documents & Guides
Features:40 DB (Common Mode/Transverse Mode) Noise Attenuation, Galvanic Isolation, Standard:UL 1012, CSA, Wattage:120VA, Primary Voltage:120/240V AC, Secondary Voltage:120V AC, Frequency Rating:60HZ, Single Phase

Overview

Features:40 DB (Common Mode/Transverse Mode) Noise Attenuation, Galvanic Isolation, Standard:UL 1012, CSA, Wattage:120VA, Primary Voltage:120/240V AC, Secondary Voltage:120V AC, Frequency Rating:60HZ, Single Phase
Also known as: 783472220205, 23-22-112-2

Specifications

Mounting: Flush
Phase: 1
Wattage: 1000
Mounting: Flush
Wattage: 1000
Phase: 1

Customer Reviews

No reviews for this product
(0)