This product may not be available in all locations.
2
more

Relay, Plug-In, 8A, 24VDC Coil, No LED, Test Button, Lock Down Door
Item #: 71347
Cat #: RXM4AB1BD
UPC: 785901646150
Documents & Guides
Relay, Plug-In, 8 Amp, 24 Volt DC Coil, No LED, Test Button, Lock Down Door, 14 Blade, 10 per Package
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Plug-In, 8 Amp, 24 Volt DC Coil, No LED, Test Button, Lock Down Door, 14 Blade, 10 per Package
Also known as: 785901646150, RXM4AB1BD
Specifications
Volts DC Control: | 24 |
Base: | 14-Blade |
Type: | Relay, Plug-In |
Mounting: | Socket |
Volts AC: | 250 |
Poles: | 4 |
Amps: | 8 |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Type: | Relay, Plug-In |
Volts AC: | 250 |
Amps: | 8 |
Base: | 14-Blade |
Mounting: | Socket |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)