This product may not be available in all locations.

Push Button, 3 Position, Green Mushroom Head, Illuminated, 24V AC/DC
Item #: 71342
Cat #: 800T-FXMQ24GA7
UPC: 662073418313
Documents & Guides
Push Button, 3 Position, Push-Pull, Green Mushroom Head, Momentary-Maintained-Maintained, 30 mm, Illuminated, 24 Volt AC/DC, Incandescent, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, Type 4/13
Sign In or Register to view pricing and more.
No associated products found.
Overview
Push Button, 3 Position, Push-Pull, Green Mushroom Head, Momentary-Maintained-Maintained, 30 mm, Illuminated, 24 Volt AC/DC, Incandescent, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, Type 4/13
Also known as: 662073418313, 800T-FXMQ24GA7
Specifications
Type: | Push-Pull/Twist Release , Pushbutton |
Volts DC: | 24 |
Amps: | 10 |
Color: | Green |
Size: | 30 mm |
Volts AC: | 24 |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Push-Pull/Twist Release , Pushbutton |
Amps: | 10 |
Size: | 30 mm |
Family / Style: | 800T |
Volts DC: | 24 |
Color: | Green |
Volts AC: | 24 |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)