MELTING ALLOY OVERLOAD RELAY 600VAC 90A

Item #: 71339

Cat #: 9065SDO12

UPC: 78590178853

Sign In or Register to view pricing and more.
Square D,MELTING ALLOY OVERLOAD RELAY 600VAC 90A,3,3pole, Nema size 3 replacement,600VAC,600VAC,90A (max),Direct,Manual,Melting Alloy,N/C trip indicator,Overload Detection, replacement,Overload Relay,Schneider Electric,UL Listed - CSA Certified - CE Marked

Overview

Square D,MELTING ALLOY OVERLOAD RELAY 600VAC 90A,3,3pole, Nema size 3 replacement,600VAC,600VAC,90A (max),Direct,Manual,Melting Alloy,N/C trip indicator,Overload Detection, replacement,Overload Relay,Schneider Electric,UL Listed - CSA Certified - CE Marked
Melting Alloy Overload Relay Size 3 Three Pole 90A 600VAC
Also known as: 78590178853, 9065SDO12

Specifications

Poles: 3
Volts DC: 600
Type: Melting Ally, Relay, Overload, Manual, Overload Relay, Melting Alloy
Amps: 90
Size: 3
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Type: Melting Ally, Relay, Overload, Manual, Overload Relay, Melting Alloy
Size: 3
Standards: California Proposition 65
Volts DC: 600
Amps: 90
Volts AC: 600

Customer Reviews

No reviews for this product
(0)