Contact Block, 1NO, Type 4/13, 30mm, Screw Attachment

Item #: 71335

Cat #: 800T-XD5

UPC: 662073424253

Documents & Guides
Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open, Mini
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open, Mini
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-XD5 from Rockwell Automation® is an 800T accessory. It is a contact block. And it has miniature contacts. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073424253, 800T-XD5

Specifications

Type: Contact Block, NO, Mini
Size: 30 mm
Mounting: Base
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Contact Block, NO, Mini
Mounting: Base
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)