COP BAREMHD4/07STR500RL

Item #: 713234

Cat #: BAREMHD4/07STR500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP BAREMHD4/07STR500RL BARE-MHD-4/0-7STR-CU-500R

Overview

COP BAREMHD4/07STR500RL BARE-MHD-4/0-7STR-CU-500R
Also known as: BAREMHD4/07STR500RL

Specifications

Length: 500 ft
Gauge: 4/0
Conductors: 1
Stranding: Stranded
Material: Medium Hard Drawn Copper
Package Type: Reel
Length: 500 ft
Conductors: 1
Material: Medium Hard Drawn Copper
Gauge: 4/0
Stranding: Stranded
Package Type: Reel

Customer Reviews

No reviews for this product
(0)