20 Amp, XT Series, Pushbutton, MMP

Item #: 713231

Cat #: XTPB020BC1

UPC: 015082833835

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 16 - 20.

Overview

20 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 16 - 20.
XT Manual Motor Protector, 20A, 45 mm Frame size, Class 10 trip type, Pushbutton type
Also known as: 015082833835, XTPB020BC1, pink panther

Specifications

Phase: 3
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps: 20
Amps Range: 16 - 20
Phase: 3
Amps: 20
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps Range: 16 - 20

Customer Reviews

No reviews for this product
(0)