COP XHHW10SOLGRY500RL

Item #: 713226

Cat #: XHHW10SOLGRY500RL

UPC: 980100237615

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW10SOLGRY500RL XHHW-10-GRY-SOL-CU-500S/R

Overview

COP XHHW10SOLGRY500RL XHHW-10-GRY-SOL-CU-500S/R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100237615, XHHW10SOLGRY500RL

Specifications

Gauge: 10
Length: 500 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Package Type: Reel
Gauge: 10
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Color: Gray
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)