Control Relay, TeSys Deca, 3NO - 2NC, 600VAC, 120VAC Standard Coil

Item #: 71308

Cat #: CAD32G7

UPC: 785901204848

Control Relay, TeSys Deca, 3 Normally Open - 2 Normally Closed, 600 Volt AC, 120 Volt AC Standard Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Relay, TeSys Deca, 3 Normally Open - 2 Normally Closed, 600 Volt AC, 120 Volt AC Standard Coil
TeSys D control relay, 5 contacts (3NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 120V 50/60Hz AC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 785901204848, CAD32G7

Specifications

Volts AC Control: 120
Volts AC: 690
Mounting: DIN Rail
Amps: 20
Volts DC: 690
Poles: 5
Standards: California Proposition 65
Volts AC Control: 120
Mounting: DIN Rail
Volts DC: 690
Standards: California Proposition 65
Volts AC: 690
Amps: 20
Poles: 5

Customer Reviews

No reviews for this product
(0)