TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 125 V DC standard coil

Item #: 71302

Cat #: CAD32GD

UPC: 785901204855

Sign In or Register to view pricing and more.
TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 125 V DC standard coil

Overview

TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 125 V DC standard coil
TeSys D control relay, 5 contacts (3NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 125V DC control circuit with no inrush consumption and equipped with a surge suppression device, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 785901204855, CAD32GD

Specifications

Volts AC: 690
Volts DC Control: 125
Type: Control, Relay
Amps: 10
Poles: 5
Standards: California Proposition 65
Volts AC: 690
Type: Control, Relay
Poles: 5
Volts DC Control: 125
Amps: 10
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)