Chassis, Mounting,7 Slots, 20" x 24" x 8", Conformal Coated

Item #: 713012

Cat #: 1756-A7K

UPC: 885630569529

Chassis, Mounting, ControlLogix, 7 Slots, 20 Inch x 24 Inch x 8 Inch, Conformal Coated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Chassis, Mounting, ControlLogix, 7 Slots, 20 Inch x 24 Inch x 8 Inch, Conformal Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 885630569529, 1756-A7K

Specifications

Type: Mounting Chassis
Mounting: Rack
Family / Style: ControlLogix
Depth: 8 in
Height: 24 in
Width: 20 in
Standards: Build America Buy America Compliant
Type: Mounting Chassis
Family / Style: ControlLogix
Height: 24 in
Standards: Build America Buy America Compliant
Mounting: Rack
Depth: 8 in
Width: 20 in

Customer Reviews

No reviews for this product
(0)