Limit Switch, Neutral Position, 2P, Lever Action, Oiltight

Item #: 71294

Cat #: 802T-NP

UPC: 781180813429

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Neutral Position, 2 Pole, Lever Action, Oiltight

Overview

Limit Switch, Neutral Position, 2 Pole, Lever Action, Oiltight
Our Bulletin 802T Oiltight Limit Switches provide heavy-duty pilot ratings, small size, a high degree of versatility, and a rugged NEMA Type 13 oiltight construction. Plug-in and non plug-in styles are available. Plug-in limit switches have a head and switch body that can be replaced while leaving the wiring chamber base in place. This reduces your downtime by eliminating the need for rewiring upon switch replacement.
Also known as: 781180813429, 802T-NP

Specifications

Poles: 2
Type: Limit Switch, Neutral Postion
IP/NEMA Rating: NEMA 13, NEMA 4
Poles: 2
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Limit Switch, Neutral Postion

Customer Reviews

No reviews for this product
(0)