Control Relay, TeSys Deca, 5NO - 0NC, 600VAC, 120VAC Standard Coil

Item #: 71290

Cat #: CAD50G7

UPC: 785901204909

Control Relay, TeSys Deca, 5 Normally Open - 0 Normally Closed, 600 Volt AC, 120 Volt AC Standard Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Relay, TeSys Deca, 5 Normally Open - 0 Normally Closed, 600 Volt AC, 120 Volt AC Standard Coil
TeSys D control relay, 5 contacts (5NO), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 120V 50/60Hz AC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 785901204909, CAD50G7

Specifications

Volts AC Control: 120
Volts AC: 690
Type: Control, Relay
Amps: 10
Poles: 5
Standards: California Proposition 65
Volts AC Control: 120
Type: Control, Relay
Poles: 5
Volts AC: 690
Amps: 10
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)