This product may not be available in all locations.
3
more
Control Transformer, 350VA, 277 - 120, Type T, 1PH, Open
Item #: 712890
Cat #: 9070T350D4
UPC: 785901325178
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 350 VA, 277 - 120 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 350 VA, 277 - 120 Volt AC, Type T, 1-Phase, Open
Also known as: 785901325178, 9070T350D4
Specifications
Volt Amps: | 350 |
Phase: | 1 |
Secondary Voltage: | 120 |
Primary Voltage: | 277 |
Volt Amps: | 350 |
Secondary Voltage: | 120 |
Phase: | 1 |
Primary Voltage: | 277 |
Customer Reviews
No reviews for this product
(0)