This product may not be available in all locations.
Selector Switch, 2-Position, Maintained, Black Knob, Contacts
Item #: 71287
Cat #: 800FP-SM22PX10
UPC: 662468121804
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, Plastic Latch Mount, 1 Normally Open, Contact Block, 22.5 mm
Sign In or Register to view pricing and more.
Overview
Selector Switch, 2 Position, Maintained, Black Knob, Plastic Latch Mount, 1 Normally Open, Contact Block, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-SM22PX10 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. It is a black knob with standard knob orientation. And it is maintained with a screw contact block and plastic latch mount. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121804, 800FP-SM22PX10
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Amps: | 10 |
Size: | 22.5 mm |
Type: | 2 Position, 1 N.O., Selector Switch |
Family / Style: | 800F |
Color: | Black/White |
Material: | Plastic |
Volts AC: | 600 |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Amps: | 10 |
Type: | 2 Position, 1 N.O., Selector Switch |
Color: | Black/White |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)