Servo Drive, Motion, Lexium 32, 24A, 3PH, 240/480VAC, 6.5kW

Item #: 712779

Cat #: LXM32MD72N4

UPC: 785901672982

Sign In or Register to view pricing and more.

Overview

Servo Drive, Motion, Lexium 32, 24 Amp, 3-Phase, 240/480 Volt AC, 6.5 kW
Also known as: 785901672982, LXM32MD72N4

Specifications

Phase: 3
Mounting: Panel
Wattage: 6500
Amps: 24
Volts AC: 480, 200
Type: Servo Drive, Motion
IP/NEMA Rating: IP20
Standards: California Proposition 65
Phase: 3
Wattage: 6500
Volts AC: 480, 200
IP/NEMA Rating: IP20
Mounting: Panel
Amps: 24
Type: Servo Drive, Motion
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)