Industrial Unit Heater, 50.0 KW, 208V, Three Phase

Item #: 712775

Cat #: MUH508

UPC: 685360047669

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 50.0 KW, 208V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 50.0 KW, 208V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047669, MUH508

Specifications

Phase: 3
Color: Beige
Volts AC: 208
Mounting: Wall
Wattage: 50000
Amps: 139
Phase: 3
Volts AC: 208
Wattage: 50000
Color: Beige
Mounting: Wall
Amps: 139

Customer Reviews

No reviews for this product
(0)