This product may not be available in all locations.
Selector Switch, 3-Position, Maintained, Black Knob
Item #: 71273
Cat #: 800FP-SM32PX20
UPC: 662468121828
Documents & Guides
Selector Switch, 3 Position, 22.5 mm, Maintained, Black, Standard Knob, Plastic Latch Mount, 2 N.O. Contact Blocks
Sign In or Register to view pricing and more.
Overview
Selector Switch, 3 Position, 22.5 mm, Maintained, Black, Standard Knob, Plastic Latch Mount, 2 N.O. Contact Blocks
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-SM32PX20 from Rockwell Automation® is a three-position, 22 mm selector switch with no power module. It is a black knob with standard knob orientation. And it is maintained with a screw contact block and plastic latch mount. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121828, 800FP-SM32PX20
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Size: | 22.5 mm |
Family / Style: | 800F |
Color: | Black/White |
Material: | Plastic |
Type: | 3 Position, Selector Switch |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Family / Style: | 800F |
Material: | Plastic |
Size: | 22.5 mm |
Color: | Black/White |
Type: | 3 Position, Selector Switch |
Customer Reviews
No reviews for this product
(0)