Selector Switch, Keyed 2-Position, Maintained, Operator Only, Key E13

Item #: 712663

Cat #: 9001KS11K1E13

UPC: 785901034704

Sign In or Register to view pricing and more.
Selector Switch, Key Operated, Left Withdrawal, 30mm, Black, 2 Positions, Maintained, Non-Illuminated, Operator Only, Key # E13

Overview

Selector Switch, Key Operated, Left Withdrawal, 30mm, Black, 2 Positions, Maintained, Non-Illuminated, Operator Only, Key # E13
Also known as: 785901034704, 9001KS11K1E13

Specifications

Mounting: Panel
Color: Chrome
Size: 30 mm
Type: Keyed, 2 Position, Selector Switch
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Color: Chrome
Type: Keyed, 2 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)