Power Supply, 10A, 1P, 85-264VAC, 24VDC, DIN Rail Mount

Item #: 71260

Cat #: SDN10-24-100P

UPC: 783472153213

Documents & Guides
10 Amp, Power Supply. SDN Series. 1-Phase. Rated Input Voltage: 85 - 132 / 176 - 264V AC & 90 - 375V DC. Rated Output Voltage: 22.5 - 28.5V DC. Rated Output Current: 10 Amps. H x W x D: 4.88" x 3.26" x 4.55". NEC Class 2 / DeviceNet.
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 Amp, Power Supply. SDN Series. 1-Phase. Rated Input Voltage: 85 - 132 / 176 - 264V AC & 90 - 375V DC. Rated Output Voltage: 22.5 - 28.5V DC. Rated Output Current: 10 Amps. H x W x D: 4.88" x 3.26" x 4.55". NEC Class 2 / DeviceNet.
The SDN DIN Rail power supplies provide industry leading performance. Sag Immunity, transient suppression and noise tolerant, the SDN series ensures compatibility in demanding applications. Power factor correction to meet European directives, hazardous location approvals and optional redundant accessories allow the SDN series to be used in a wide variety of applications. Wide operation temperature range, high tolerance to shock and vibration make the SDN series the preferred choice of users.
Also known as: 783472153213, SDN10-24-100P

Specifications

Volts DC: 24
Amps: 10
Mounting: DIN Rail
Phase: 1
Volts DC Range: 210 - 375
Volts AC: 115/230
Volts DC: 24
Mounting: DIN Rail
Volts DC Range: 210 - 375
Amps: 10
Phase: 1
Volts AC: 115/230

Customer Reviews

No reviews for this product
(0)