LED Module Adjustable Gimbal, 4", White

Item #: 712591

Cat #: RA406930WH

UPC: 080083693207

Sign In or Register to view pricing and more.
4" Aperture Adjustable Gimbal Recessed Downlight, Retrofit LED Module, Very Wide Flood, 90CRI, 3000K, 35° Tilt and Up To 360° Rotation, White

Overview

4" Aperture Adjustable Gimbal Recessed Downlight, Retrofit LED Module, Very Wide Flood, 90CRI, 3000K, 35° Tilt and Up To 360° Rotation, White
Cooper Lighting Halo RA4-Series LED adjustable gimbal in matte white color is used for accent, task, grazing and downlighting. It includes LED, heat sink, reflector, lens optic, baffle reveal and trim ring. Heat sink is provided to take away heat from LED and to keep junction temperature below specified maximums. It can be dimmable up to 5% with select dimmers. It features color-rendering index of 90. Gimbal with 35 deg of tilt offers rotation up to 360 deg.
Also known as: 080083693207, RA406930WH, 4in gimble

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Color: White
Color Rendering Index (CRI): 90
Light Technology: LED
Mounting: Recessed
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)