ETN FAZ-C25/2-NA-DC UL 489 Industri

Item #: 712335

Cat #: FAZ-C25/2-NA-DC

UPC: 015081184761

Sign In or Register to view pricing and more.
CUT FAZ-C25/2-NA-DC FAZ-NA UL 489 MCB 2P 25A C CURVE DC

Overview

CUT FAZ-C25/2-NA-DC FAZ-NA UL 489 MCB 2P 25A C CURVE DC
Also known as: 015081184761, FAZ-C25/2-NA-DC

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 25
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Volts DC: 250
Poles: 2
Amps: 25
Family / Style: FAZ-DC
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)