Relay, Control, 4P, 3NO, 1NC, 120VAC Coil, Screw Clamps

Item #: 71229

Cat #: CA2KN31G7

UPC: 785901866190

Sign In or Register to view pricing and more.
Relay, Control, 4-Pole, 3 Normally Open, 1 Normally Closed, 120 Volt AC Coil, Screw Clamps

Overview

Relay, Control, 4-Pole, 3 Normally Open, 1 Normally Closed, 120 Volt AC Coil, Screw Clamps
Also known as: 785901866190, CA2KN31G7

Specifications

Type: Control Relay
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Type: Control Relay
Standards: California Proposition 65
IP/NEMA Rating: IP2X

Customer Reviews

No reviews for this product
(0)