ETN BR4040N200RG BR style 1-inch lo

Item #: 712288

Cat #: BR4040N200RG

UPC: 782116893959

Sign In or Register to view pricing and more.
CUT BR4040N200RG 1PH/BR LOADCENTER 200A, CONVERTIBLE PANEL, 40/40 CKT INTERIO

Overview

CUT BR4040N200RG 1PH/BR LOADCENTER 200A, CONVERTIBLE PANEL, 40/40 CKT INTERIO
Also known as: 782116893959, BR4040N200RG

Specifications

Amps: 200
Spaces: 40
Phase: 1
Family / Style: BR
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Circuits: 40
Spaces: 40
Family / Style: BR
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)