This product has been discontinued.

250W Module, Q.Pro Series, Silver on White
Item #: 712280
Cat #: Q.PRO-G3-250
UPC:
Documents & Guides
Polycrystalline, 250 Watt, Maxium System Voltage: 1000 Volts DC, 60 Cells, Aluminum Frame
Sign In or Register to view pricing and more.
Overview
Polycrystalline, 250 Watt, Maxium System Voltage: 1000 Volts DC, 60 Cells, Aluminum Frame
Also known as: Q.PRO-G3-250
Specifications
Volts DC: | 1000 |
Wattage: | 250 |
Color: | Silver on White |
Family / Style: | Q.Pro |
Number of Cells: | 60 |
Volts DC: | 1000 |
Color: | Silver on White |
Number of Cells: | 60 |
Wattage: | 250 |
Family / Style: | Q.Pro |
Customer Reviews
No reviews for this product
(0)