This product may not be available in all locations.
Push Button, Green, Flush, Metal Operator, Metal Latch, 1 NO
Item #: 71223
Cat #: 800FM-F3MX10
UPC: 662468120869
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Green Flush, Metal Operator, Metal Latch, 1 Normally Open Contact, Screw Terminal Connections, Complete Device
Overview
Push Button, Green Flush, Metal Operator, Metal Latch, 1 Normally Open Contact, Screw Terminal Connections, Complete Device
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F3MX10 from Rockwell Automation® is a green, 22 mm momentary push button. It is a blank flush push button with no power module. And it has a screw contact block and metal latch mount. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120869, 800FM-F3MX10
Specifications
Type: | Flush, Pushbutton |
Amps: | 10 |
Color: | Green |
Size: | 22.5 mm |
Family / Style: | 800F |
Type: | Flush, Pushbutton |
Color: | Green |
Family / Style: | 800F |
Amps: | 10 |
Size: | 22.5 mm |
Customer Reviews
No reviews for this product
(0)