Motor Controller, ArmorStart LT, EtherNet/IP, IP66, NEMA 4/12, 2.5A (0.75kw) 1HP

Item #: 712224
Cat #: 294E-FD2P5P-G2
UPC: 885630643519
Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, ArmorStart LT, EtherNet/IP Communications, IP66, NEMA 4/12 Enclosure, 2.5 Amp (0.75 kw) 1 Horse Power, Internal Power Supply, Armorconnect Power Media Connection, Gland Plate Option

Overview

Motor Controller, ArmorStart LT, EtherNet/IP Communications, IP66, NEMA 4/12 Enclosure, 2.5 Amp (0.75 kw) 1 Horse Power, Internal Power Supply, Armorconnect Power Media Connection, Gland Plate Option
The ArmorStart Distributed Motor Controllers are integrated, pre-engineered starters with models for full-voltage and reversing applications and variable-frequency AC drive applications. The ArmorStart family was developed to improve productivity and reduce installation and commissioning cost, by allowing you to mount your motor control near the motor. The ArmorStart devices offer a design that is suitable for wet and dirty environments and they include embedded safety, embedded field I/O, embedded EtherNet/IP™, and DLR.
Also known as: 885630643519, 294E-FD2P5P-G2

Specifications

Horsepower: 1
IP/NEMA Rating: IP66, NEMA 4
Amps: 2.500
Wattage: 0.750 kW
Type: variable frequency drives
Horsepower: 1
Amps: 2.500
Type: variable frequency drives
IP/NEMA Rating: IP66, NEMA 4
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)