1" Liquidtight Steel Flex, Type EF, Black, 100' Coil

Item #: 712206

Cat #: EF100BLK100CL

UPC: 980050025515

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Black, 100 Foot Coil, General Construction Grade, No Bonding Wire

Overview

1 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Black, 100 Foot Coil, General Construction Grade, No Bonding Wire
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 980050025515, EF100BLK100CL

Specifications

Length: 100 ft
Diameter: 1 in
Jacket: PVC
Color: Black
Material: Steel
Package Type: Coil
Type: EF - Extra Flexible
Length: 100 ft
Jacket: PVC
Material: Steel
Type: EF - Extra Flexible
Diameter: 1 in
Color: Black
Package Type: Coil

Customer Reviews

No reviews for this product
(0)