Lever Arm, 19mm Nylon Roller, 7.11mm Width, Non-Adjustable

Item #: 71218

Cat #: 802T-W1

UPC: 781180819636

Documents & Guides
Lever Arm, 19 mm Nylon Roller, 7.11 mm Width, Non-Adjustable, Roller on Front
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lever Arm, 19 mm Nylon Roller, 7.11 mm Width, Non-Adjustable, Roller on Front
Our Bulletin 802T Oiltight Limit Switches provide heavy-duty pilot ratings, small size, a high degree of versatility, and a rugged NEMA Type 13 oiltight construction. Plug-in and non plug-in styles are available. Plug-in limit switches have a head and switch body that can be replaced while leaving the wiring chamber base in place. This reduces your downtime by eliminating the need for rewiring upon switch replacement.
Also known as: 781180819636, 802T-W1

Specifications

Type: Lever, Roller Arm
Width: 7.110 mm
Diameter: 19 mm
Material: Nylon
Type: Lever, Roller Arm
Diameter: 19 mm
Width: 7.110 mm
Material: Nylon

Customer Reviews

No reviews for this product
(0)