Speed Link With Loop, Length 16.4', Diameter 1.5mm, Steel

Item #: 712108

Cat #: SLK15L5LP

UPC: 782856800088

Documents & Guides
Speed Link With Loop, Length 16.4 Feet, Diameter 1.5mm, Steel/Electro-Galvanized
Sign In or Register to view pricing and more.

No associated products found.

Overview

Speed Link With Loop, Length 16.4 Feet, Diameter 1.5mm, Steel/Electro-Galvanized
Versatile overhead support solution that is easy to adjust and installs quickly to various building structural elements.
Also known as: 782856800088, SLK15L5LP

Specifications

Diameter: 1.500 mm
Material: Steel
Length: 16.400 ft
Diameter: 1.500 mm
Length: 16.400 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)