Lever Arm, 19mm Ball Bearing, 5.84mm Width, Non-Adjustable, Front

Item #: 71202

Cat #: 802T-W1B

UPC: 781180820410

Sign In or Register to view pricing and more.
Documents & Guides
Lever Arm, 19mm Ball Bearing, 5.84mm Width, Non-Adjustable, Front

Overview

Lever Arm, 19mm Ball Bearing, 5.84mm Width, Non-Adjustable, Front
Also known as: 781180820410, 802T-W1B

Specifications

Type: Lever, Roller Arm
Diameter: 19 mm
Width: 5.840 mm
Type: Lever, Roller Arm
Width: 5.840 mm
Diameter: 19 mm

Customer Reviews

No reviews for this product
(0)