Wiring Trough, NEMA Type 12, Screw Cover, 4" x 4" x 18", Gray

Item #: 7120

Cat #: F4418SC

UPC: 783510153700

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Screw Cover, 14 Gauge Steel, NEMA Type 12, Size: Width: 4 Inch, Depth: 4 Inch, Length: 18 Inch, Gray Polyester Powder Finish

Overview

Wire Trough, Screw Cover, 14 Gauge Steel, NEMA Type 12, Size: Width: 4 Inch, Depth: 4 Inch, Length: 18 Inch, Gray Polyester Powder Finish
The nVent HOFFMAN HOFF4418SC wiring trough meets basic functionality requirements for applications in which frequent access is not needed. Providing protection in moist or dirty environments, the trough can be customized with different finish colors and textures.
Also known as: 783510153700, F4418SC

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Steel
Length: 18 in
Color: Gray
Width: 4 in
Material: Steel
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in
Length: 18 in

Customer Reviews

No reviews for this product
(0)