TYP1 GALV SCREW COVER WREWY 08347

Item #: 711953

Cat #: 5-44SW

UPC: 806101008347

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TYPE 1 GALVANIZED SCREW COVER WIREWAY 08347

Overview

TYPE 1 GALVANIZED SCREW COVER WIREWAY 08347
Also known as: 806101008347, 5-44SW

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 60 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)