Cable, Programming, USB/USB, PanelView 1000, 2m, (6.5")

Item #: 71194

Cat #: 2711C-CBL-UU02

UPC: 662074874620

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Programming, USB to USB, PanelView 1000, 2 meter, (6.5 Foot)

Overview

Cable, Programming, USB to USB, PanelView 1000, 2 meter, (6.5 Foot)
Also known as: 662074874620, 2711C-CBL-UU02

Specifications

Length: 2 m
Mounting: Device
Color: Black
Type: Cable Programming
Length: 2 m
Color: Black
Mounting: Device
Type: Cable Programming

Customer Reviews

No reviews for this product
(0)