Lever Arm, 19mm Steel Roller, 19mm Width, Non-Adjustable

Item #: 71192

Cat #: 802T-W1C

UPC: 781180820564

Documents & Guides
Lever Arm, 19 mm Steel Roller, 19 mm Width, Non-Adjustable, Roller on Rear
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lever Arm, 19 mm Steel Roller, 19 mm Width, Non-Adjustable, Roller on Rear
Also known as: 781180820564, 802T-W1C

Specifications

Width: 19 mm
Mounting: Rear
Type: Limit Switch, Fixed Roller, Operator
Material: Steel
Diameter: 19 mm
Width: 19 mm
Type: Limit Switch, Fixed Roller, Operator
Diameter: 19 mm
Mounting: Rear
Material: Steel

Customer Reviews

No reviews for this product
(0)