Audio, Control & Instrumentation Cable, 18/3 AWG, Shielded, CMR, 1000'

Item #: 7119

Cat #: 8770-060-1000

UPC:

Documents & Guides
Audio, Control & Instrumentation Cable, 18/3 AWG, Shielded, CMR, 1000'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Audio, Control & Instrumentation Cable, 18/3 AWG, Shielded, CMR, 1000'
Low voltage analog signals (4-20ma, 0-10v, ...); low voltage control (24v, …); line level audio; voice communications; panel wiring
Also known as: 8770-060-1000

Specifications

Gauge: 18 AWG
Color: Chrome
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Riser
Gauge: 18 AWG
Conductors: 3
Material: Copper
Color: Chrome
Length: 1000 ft
Jacket: Riser

Customer Reviews

No reviews for this product
(0)