Relay, Overload, Melting Alloy, 3P, 45A, Size 2, Replacement

Item #: 71186

Cat #: 9065SDO8

UPC: 78590188523

Sign In or Register to view pricing and more.
Relay, Overload, Melting Alloy, 3 Pole, 45 Amp, Size 2, 600 Volt AC, Replacement for 8536 Starter

Overview

Relay, Overload, Melting Alloy, 3 Pole, 45 Amp, Size 2, 600 Volt AC, Replacement for 8536 Starter
Also known as: 78590188523, 9065SDO8

Specifications

Poles: 3
Amps: 45
Volts DC: 600
Type: Melting Ally, Relay, Overload
Volts AC: 600
Size: 2
Standards: California Proposition 65
Poles: 3
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Amps: 45
Type: Melting Ally, Relay, Overload
Size: 2

Customer Reviews

No reviews for this product
(0)