4" LED Light Engine, 27K, H457 LED Housings

Item #: 711838

Cat #: EL406927

UPC: 080083693559

Sign In or Register to view pricing and more.
4 Inch LED Light Engine, 2700K, for Halo H457 LED Housings - GEN2

Overview

4 Inch LED Light Engine, 2700K, for Halo H457 LED Housings - GEN2
Also known as: 080083693559, EL406927

Specifications

Size: 4 in
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Size: 4 in
Color Temperature: 2700 (Warm White)
Diameter: 4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)