MET HBL632-QHE2/4X32T8UNVPS 6 LAMP

Item #: 711832

Cat #: HBL632-QHE2/4X32T8UNVPS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MET HBL632-QHE2/4X32T8UNVPS 6 LAMP T8 F-BAY, PROGRAM START BALLAST

Overview

MET HBL632-QHE2/4X32T8UNVPS 6 LAMP T8 F-BAY, PROGRAM START BALLAST
Also known as: HBL632-QHE2/4X32T8UNVPS

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)