Steel Strut with Slots, 1-5/8" x 13/16" x 10'
Item #: 711677
Cat #: P4000T-10PG
UPC: 786364038889
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Steel Strut with Slots, 1-5/8" x 13/16" x 10', 16 Gauge
Overview
Steel Strut with Slots, 1-5/8" x 13/16" x 10', 16 Gauge
Also known as: 786364038889, P4000T-10PG
Specifications
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Green Painted |
Height: | 13/16 in |
Length: | 10 ft |
Finish: | Green Painted |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)