Lever Arm, 19mm Steel Roller, 6.35mm Width, Non-Adjustable

Item #: 71166

Cat #: 802T-W1F

UPC: 781180821950

Documents & Guides
Lever Arm, 19 mm Steel Roller, 6.35 mm Width, Non-Adjustable, Roller on Rear
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lever Arm, 19 mm Steel Roller, 6.35 mm Width, Non-Adjustable, Roller on Rear
Also known as: 781180821950, 802T-W1F

Specifications

Type: Lever, Roller Arm
Material: Steel
Diameter: 19 mm
Width: 6.350 mm
Type: Lever, Roller Arm
Diameter: 19 mm
Material: Steel
Width: 6.350 mm

Customer Reviews

No reviews for this product
(0)