Relay, Overload, Melting Alloy, 3P, 27A, Size 00,0,1, Replacement

Item #: 71154

Cat #: 9065SDO5

UPC: 78590188231

Sign In or Register to view pricing and more.
Relay, Overload, Melting Alloy, 3 Pole, 27 Amp, Size 00, 0, 1, 600 Volt AC, Replacement for 8536 Starter

Overview

Relay, Overload, Melting Alloy, 3 Pole, 27 Amp, Size 00, 0, 1, 600 Volt AC, Replacement for 8536 Starter
Also known as: 78590188231, 9065SDO5

Specifications

Poles: 3
Mounting: Device
Volts DC: 600
Amps: 27
Volts AC: 600
Standards: California Proposition 65
Size: NEMA 0, NEMA 00, NEMA 1
Poles: 3
Volts DC: 600
Volts AC: 600
Size: NEMA 0, NEMA 00, NEMA 1
Mounting: Device
Amps: 27
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)