22mm Selector Switch, Key Operated, M22

Item #: 711440

Cat #: M22-WRS-A1

UPC: 786685280554

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Key Type, Non-Illuminated, 2-Position, 45 Degree Throw, Operating Mode: Maintained. Left Key Removal. NEMA 4X, 13, Removal Positions Can Be Modified In The Field Using Coding Adapters

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Key Type, Non-Illuminated, 2-Position, 45 Degree Throw, Operating Mode: Maintained. Left Key Removal. NEMA 4X, 13, Removal Positions Can Be Modified In The Field Using Coding Adapters
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 786685280554, M22-WRS-A1

Specifications

Family / Style: M22
Type: Non-Illuminated, 2 Position, Key Type, Maintained
Color: Silver
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Silver
Type: Non-Illuminated, 2 Position, Key Type, Maintained
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)