Terminal Block, Double Deck, 24V AC/DC, 24A, with MOV, Resistor

Item #: 71135

Cat #: 1492-HM2K024

UPC: 662468019156

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Double Deck, 24 Volt AC/DC, 24 Amp, 2 circuit Block, with Series Resistor/Capacitor, Connected Parallel with MOV

Overview

Terminal Block, Double Deck, 24 Volt AC/DC, 24 Amp, 2 circuit Block, with Series Resistor/Capacitor, Connected Parallel with MOV
Also known as: 662468019156, 1492-HM2K024

Specifications

Type: Terminal Block, Double Deck
Amps: 24
Volts DC: 24
Family / Style: 1492
Mounting: DIN Rail
Color: White
Volts AC: 24
Allowable Gauge Range: 30 - 10
Type: Terminal Block, Double Deck
Volts DC: 24
Mounting: DIN Rail
Volts AC: 24
Amps: 24
Family / Style: 1492
Color: White
Allowable Gauge Range: 30 - 10

Customer Reviews

No reviews for this product
(0)