Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, 350 MCM

Item #: 711244

Cat #: YAK31A2G1

UPC: 781810187005

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Offset, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Offset, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810187005, YAK31A2G1

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 12
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 12
Mounting: 2-Hole
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)