Interlock Receptacle, 20 Amp, 125 Volt, 2P3W
Item #:
711174
Cat #:
841B-125
UPC:
662276387492
Sign In or Register to view pricing and more.
Documents & Guides
Interlock Receptacle, 20 Amp, 125 Volt, 2P3W, Cast Marine Brass Box/Cover/Handle, Conforms to IP66
Overview
Interlock Receptacle, 20 Amp, 125 Volt, 2P3W, Cast Marine Brass Box/Cover/Handle, Conforms to IP66
The ProConnect-PS series offers unique pin and sleeve design prevents accidental mating of non-marine rated devices.
Also known as: 662276387492, 841B-125
Specifications
Type: | Interlock Switch |
Amps: | 20 |
Material: | Brass |
Volts AC: | 125 |
Type: | Interlock Switch |
Material: | Brass |
Amps: | 20 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)