Wire Spool, 1.5 mm Wire, 164'

Item #: 711120

Cat #: SLC15L50MSP

UPC: 782856623359

Documents & Guides
Wire Spool, 1.5 mm Wire, 164 Ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Spool, 1.5 mm Wire, 164 Ft.
Wire rope spools are available in bulk allowing installers to customize nVent CADDY Speed Link systems for any project.
Also known as: 782856623359, SLC15L50MSP

Specifications

Material: Steel
Length: 164 ft
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Length: 164 ft

Customer Reviews

No reviews for this product
(0)