Wall Switch, RF Technology, White

Item #: 711087

Cat #: PD-5S-DV-WH

UPC: 784276072311

Sign In or Register to view pricing and more.
Documents & Guides
Wall Switch, RF Technology, 120/277 VAC, White

Overview

Wall Switch, RF Technology, 120/277 VAC, White
Also known as: 784276072311, PD-5S-DV-WH

Specifications

Wattage: 1400
Volts AC: 120, 277
Family / Style: Caséta
Color: White
Mounting: Knuckle
Type: Occupancy, Vacancy
Wattage: 1400
Family / Style: Caséta
Mounting: Knuckle
Volts AC: 120, 277
Color: White
Type: Occupancy, Vacancy

Customer Reviews

No reviews for this product
(0)